2 x 2 x 1 in. Plastic PEX Everloc+ Tee
2 x 2 x 1 in. Plastic PEX Everloc+ Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Everloc+
- End Connection 2:
- Everloc+
- End Connection 3:
- Everloc+
- End Connections:
- PEX Expansion x PEX Expansion x PEX Expansion
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Size 3:
- 1
- Fitting Sizes:
- 2 in x 2 in x 1 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polymer
- NSF Certified:
- No