3/4 in. F2080 Brass 90 Degree Elbow
3/4 in. F2080 Brass 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 90-degree elbow - Everloc to Everloc
Specifications
- ASTM:
- ASTM F-2080
- Elbow Degree:
- 90°
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- F2080
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No