This product requires certification to purchase.

3/4 in. x 1000 ft. PEX-A Oxygen Barrier Tubing Coil in Red

REHAU

3/4 in. x 1000 ft. PEX-A Oxygen Barrier Tubing Coil in Red

  • Fast #
  • Part #R136051000
  • Item #4869211
  • Manufacturer Part #136051-000
4.8 out of 5 Customer Rating
Brand image
REHAU

3/4 in. x 1000 ft. PEX-A Oxygen Barrier Tubing Coil in Red

  • Fast #
  • Part #R136051000
  • Item #4869211
  • Manufacturer Part #136051-000
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-876
CSA Certified:
CSA B137.5
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Length:
1000 ft
Material:
Plastic
Material Type:
PEX-A
NSF Certified:
No
PipeTubing Size:
3/4 in
UL Listed:
No
Wall Thickness:
0.097 in