This product requires certification to purchase.

3/4 x 1/2 in. Plastic PEX Everloc+ Coupling

REHAU

3/4 x 1/2 in. Plastic PEX Everloc+ Coupling

  • Fast #
  • Part #R104830001
  • Item #7274766
  • Manufacturer Part #104830-001
3.6 out of 5 Customer Rating
Brand image
REHAU

3/4 x 1/2 in. Plastic PEX Everloc+ Coupling

  • Fast #
  • Part #R104830001
  • Item #7274766
  • Manufacturer Part #104830-001
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Everloc+
End Connection 2
Everloc+
End Connections
PEX Crimp
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Length
2-27/100 in
Characteristics & Features
Fitting Type
Coupling
Material
Plastic
Material Type
Polyphenylsulfone
Schedule Class
SDR 9
Warranty & Product Information
ASTM
ASTM F-877
CSA Certified
CSA B137.5
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes