This product requires certification to purchase.

8 x 48 in. Wood Return Bend

REHAU

8 x 48 in. Wood Return Bend

  • Fast #
  • Part #R235337001
  • Item #2240557
  • Manufacturer Part #235337-001
4.2 out of 5 Customer Rating
Brand image
REHAU

8 x 48 in. Wood Return Bend

  • Fast #
  • Part #R235337001
  • Item #2240557
  • Manufacturer Part #235337-001
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used for new construction and retrofit applications
  • Provides even floor surface temperatures
  • Requires Certification

Documents


Specifications

Application:
Automotive, Construction, Commercial
Fits Pipe Size:
8 in
Height:
5/8
Length:
48
Material:
Wood
Product Type:
Return Bend
Thickness:
0.625 in
Width:
9