8 x 4-3/4 x 3 in. Compression Universal Washing Machine Outlet Box
Everloc+ 8 x 4-3/4 x 3 in. Compression Universal Washing Machine Outlet Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-877
- Box Material:
- Plastic
- Collection:
- Everloc+
- Connection Size:
- 1/2
- Depth:
- 3 in
- Fire Rated:
- No
- Height:
- 4-3/4 in
- NSF Certified:
- No
- Overall Box Size:
- 8 in x 4-3/4 in x 3 in
- Supply Box Connection Type:
- Compression
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Width:
- 6 in