2/5 in. Everloc Brass Coupling
Everloc 2/5 in. Everloc Brass Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- CSA Certified:
- CSA B137.5
- Collection:
- Everloc
- Fitting Size 1:
- 2/5 in
- Fitting Size 2:
- 2/5 in
- Fitting Sizes:
- 2/5 in
- Fitting Type:
- Coupling
- Material:
- Brass
- Origin:
- Domestic
- Schedule Class:
- SDR 11