This product requires certification to purchase.

1-1/2 in. x 300 ft. Plastic Tubing

REHAU

Municipex® 1-1/2 in. x 300 ft. Plastic Tubing

  • Fast #
  • Part #R261116300
  • Item #7489933
  • Manufacturer Part #261116-300
5 out of 5 Customer Rating
Brand image
REHAU

Municipex® 1-1/2 in. x 300 ft. Plastic Tubing

  • Fast #
  • Part #R261116300
  • Item #7489933
  • Manufacturer Part #261116-300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • MUNICIPEX® water service pipe is manufactured using the high pressure peroxide extrusion method for cross-linked polyethylene
  • MUNICIPEX® has a co-extruded blue PE shield that protects the pipe against ultraviolet light (sunlight) for an extended time
  • MUNICIPEX® is engineered specifically for water service line applications that run from the water main to residential and commercial structures
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-876
AWWA:
AWWA C-800
Application:
Commercial
CSA Certified:
CSA B137.5
Collection:
Municipex®
Color Finish Name:
Blue
Diameter - Outside:
1-5/8 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Length:
300 ft
Material:
Plastic
Material Type:
XLPE
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1-1/2 in
UL Listed:
No
Wall Thickness:
0.181 in