This product requires certification to purchase.

1-1/2 x 500 ft. Plastic Pipe

REHAU

Municipex® 1-1/2 x 500 ft. Plastic Pipe

  • Fast #
  • Part #R261116500
  • Item #7529678
  • Manufacturer Part #261116-500
5 out of 5 Customer Rating
Brand image
REHAU

Municipex® 1-1/2 x 500 ft. Plastic Pipe

  • Fast #
  • Part #R261116500
  • Item #7529678
  • Manufacturer Part #261116-500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-876, ASTM F-2023, ASTM F-2080
AWWA:
AWWA C-904, AWWA C-800
CSA Certified:
CSA B137.5
Collection:
Municipex®
FM Approved:
No
Fire Suppression System Rated:
No
ISO:
ISO 9001
Length:
500
Material:
Plastic
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1-1/2