1 in. x 500 ft. Coil SDR 9 Polyethylene Pipe
Municipex® 1 in. x 500 ft. Coil SDR 9 Polyethylene Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- MUNICIPEX® water service pipe is manufactured using the high pressure peroxide extrusion method for cross-linked polyethylene
- MUNICIPEX® has a co-extruded blue PE shield that protects the pipe against ultraviolet light (sunlight) for an extended time
- MUNICIPEX® is engineered specifically for water service line applications that run from the water main to residential and commercial structures
Documents
Specifications
- ASTM:
- ASTM F-876
- AWWA:
- AWWA C-800
- Application:
- Commercial
- CSA Certified:
- CSA B137.5
- Collection:
- Municipex®
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 1
- Diameter - Outside:
- 1-1/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- ISO:
- ISO 9001
- Length:
- 500
- Material:
- Plastic
- Material Type:
- XLPE
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 9
- Wall Thickness:
- 0.125 in