This product requires certification to purchase.

2 in. x 100 ft. Plastic Pipe in Blue

REHAU

Municipex® 2 in. x 100 ft. Plastic Pipe in Blue

  • Fast #
  • Part #R261136100
  • Item #7489912
  • Manufacturer Part #261136-100
4.7 out of 5 Customer Rating
Brand image
REHAU

Municipex® 2 in. x 100 ft. Plastic Pipe in Blue

  • Fast #
  • Part #R261136100
  • Item #7489912
  • Manufacturer Part #261136-100
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • MUNICIPEX® water service pipe is manufactured using the high pressure peroxide extrusion method for cross-linked polyethylene
  • MUNICIPEX® has a co-extruded blue PE shield that protects the pipe against ultraviolet light (sunlight) for an extended time
  • MUNICIPEX® is engineered specifically for water service line applications that run from the water main to residential and commercial structures
  • Requires Certification

Documents

Dimensions & Measurements
Length
100 ft
Wall Thickness
0.236 in
Characteristics & Features
Collection
Municipex®
Color Finish Name
Blue
Material
Plastic
Material Type
PEX
PipeTubing Size
2 in
Warranty & Product Information
Application
Residential, Commercial
ASTM
ASTM F-876, ASTM F-877, ASTM F-2023
AWWA
AWWA C-904
CSA Certified
CSA B137.5
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No