2 in. x 500 ft. Polyethylene Pipe
Municipex® 2 in. x 500 ft. Polyethylene Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-2023
- AWWA:
- AWWA C-800, AWWA C-904
- Application:
- Water Supply
- CSA Certified:
- CSA B137.5
- Collection:
- Municipex®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- ISO:
- ISO 9001
- Length:
- 500
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 2
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 9