This product requires certification to purchase.

3/4 in. x 100 ft. Plastic Pipe

REHAU

Municipex® 3/4 in. x 100 ft. Plastic Pipe

  • Fast #
  • Part #R261056100
  • Item #7489880
  • Manufacturer Part #261056-100
5 out of 5 Customer Rating
Brand image
REHAU

Municipex® 3/4 in. x 100 ft. Plastic Pipe

  • Fast #
  • Part #R261056100
  • Item #7489880
  • Manufacturer Part #261056-100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • MUNICIPEX® water service pipe is manufactured using the high pressure peroxide extrusion method for cross-linked polyethylene
  • MUNICIPEX® has a co-extruded blue PE shield that protects the pipe against ultraviolet light (sunlight) for an extended time
  • MUNICIPEX® is engineered specifically for water service line applications that run from the water main to residential and commercial structures
  • Requires Certification

Documents

Dimensions & Measurements
Length
100 ft
Pressure - Maximum
160 psi
Wall Thickness
0.097 in
Characteristics & Features
Collection
Municipex®
Color Finish Name
Blue
Material
Plastic
Material Type
PEX
PipeTubing Size
3/4 in
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ASTM
ASTM F-876
AWWA
AWWA C-904
CSA Certified
CSA B137.5
Fire Suppression System Rated
No
FM Approved
No
ISO
ISO 9001
NSF
NSF 14, NSF 61
NSF Certified
Yes