This product requires certification to purchase.

Plastic Compression PEX 3/4 x 1/2 x 1/2 x 1/2 in. Valve Manifold

REHAU

Plastic Compression PEX 3/4 x 1/2 x 1/2 x 1/2 in. Valve Manifold

  • Fast #
  • Part #R104867001
  • Item #7274760
  • Manufacturer Part #104867-001
4 out of 5 Customer Rating
Brand image
REHAU

Plastic Compression PEX 3/4 x 1/2 x 1/2 x 1/2 in. Valve Manifold

  • Fast #
  • Part #R104867001
  • Item #7274760
  • Manufacturer Part #104867-001
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connection 3
Compression
End Connection 4
Compression
End Connections
Compression
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
3/4 in x 1/2 in x 1/2 in x 1/2 in
Length
4-39/100 in
Characteristics & Features
Brand Model Compatibility
EVERLOC+ PEXa, PEXa
Fitting Type
Reducing, Manifold
Material
Plastic
Material Type
Acudel Polymer
Outlet Quantity
3
Warranty & Product Information
ASTM
ASTM F-877
NSF Certified
Yes
Origin
Domestic
UL Listed
No