This product requires certification to purchase.

13-49/50 in. 5-Outlet Station Manifold with Gauge

REHAU

Pro-Balance® 13-49/50 in. 5-Outlet Station Manifold with Gauge

  • Fast #
  • Part #R240051100
  • Item #1508389
  • Manufacturer Part #240051-100
4.1 out of 5 Customer Rating
Brand image
REHAU

Pro-Balance® 13-49/50 in. 5-Outlet Station Manifold with Gauge

  • Fast #
  • Part #R240051100
  • Item #1508389
  • Manufacturer Part #240051-100
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Each manifold comes complete with visual flow agues for each circuit on supply side
  • Includes circuit balancing and isolation valves on return side
  • Two 1" NPT supply and return manifold isolation valves with thermometer housing, two mini thermometers included
  • Two air vent/boiler drain valves with manual air vent
  • Four drywall screws and four self-tapping screws for mounting
  • Manifold circuit chart
  • Requires Certification

Documents


Specifications

Collection:
Pro-Balance®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT x NPT x NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Length:
13-49/50 in
Material:
Brass
Outlet Quantity:
5
Pressure - Maximum:
116 psi