10mm Brass Sleeve
Rauboard™ 10mm Brass Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Collection:
- Rauboard™
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- Length:
- 10 mm
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Sleeve