This product requires certification to purchase.

6 in. x 6 ft. Heating Panel System

REHAU

RAUPANEL™ 6 in. x 6 ft. Heating Panel System

  • Fast #
  • Part #R235307
  • Item #7489885
  • Manufacturer Part #235307
4.6 out of 5 Customer Rating
Brand image
REHAU

RAUPANEL™ 6 in. x 6 ft. Heating Panel System

  • Fast #
  • Part #R235307
  • Item #7489885
  • Manufacturer Part #235307
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Box: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

Application:
Ceiling, Residential, Retrofit, Wall
Collection:
RAUPANEL™
Height:
5/8 in
Length:
6 ft
Product Type:
Heating Panel System
Width:
6 in