This product requires certification to purchase.

1/2 in. x 1000 ft. Polyethylene Pipe

REHAU

Raupex® 1/2 in. x 1000 ft. Polyethylene Pipe

  • Fast #
  • Part #R160950001
  • Item #7019983
  • Manufacturer Part #160950-001
4.4 out of 5 Customer Rating
Brand image
REHAU

Raupex® 1/2 in. x 1000 ft. Polyethylene Pipe

  • Fast #
  • Part #R160950001
  • Item #7019983
  • Manufacturer Part #160950-001
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-638, ASTM F-876, ASTM F-2657
CSA Certified:
CSA B137.3
Collection:
Raupex®
Color Finish Name:
Red
Diameter - Outside:
5/8 in
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed:
No
ISO:
ISO 9001
Length:
1000 ft
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
200
Minimum Temperature:
73
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1/2 in
Pressure Class:
160#
Schedule Class:
SDR 9
UL Listed:
No
Wall Thickness:
0.07 in