This product requires certification to purchase.

1/2 in. x 20 ft. PEX Straight Length Tubing in White

REHAU

Raupex® 1/2 in. x 20 ft. PEX Straight Length Tubing in White

  • Fast #
  • Part #R235351023
  • Item #7489940
  • Manufacturer Part #235351-023
5 out of 5 Customer Rating
Brand image
REHAU

Raupex® 1/2 in. x 20 ft. PEX Straight Length Tubing in White

  • Fast #
  • Part #R235351023
  • Item #7489940
  • Manufacturer Part #235351-023
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
20 ft
Characteristics & Features
Collection
Raupex®
Color Finish Name
White
Material
Plastic
Material Type
PEX
PipeTubing Size
1/2 in
Warranty & Product Information
ASTM
ASTM F-876, ASTM F-877, ASTM F-1960
CSA Certified
CSA B-137.5
Fire Suppression System Rated
No
FM Approved
No
ISO
ISO 9001
NSF
NSF 14, NSF 61
NSF Certified
Yes