This product requires certification to purchase.

1/2 in.X300 COIL RAUPEX PRE-SLV RED

REHAU

Raupex® 1/2 in.X300 COIL RAUPEX PRE-SLV RED

  • Fast #
  • Part #R106596777
  • Item #10273137
  • Manufacturer Part #106596-777
3.9 out of 5 Customer Rating
Brand image
REHAU

Raupex® 1/2 in.X300 COIL RAUPEX PRE-SLV RED

  • Fast #
  • Part #R106596777
  • Item #10273137
  • Manufacturer Part #106596-777
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
300 ft
Pressure - Maximum
150 psig
Wall Thickness
97/1000 in
Characteristics & Features
Collection
Raupex®
Color Finish Name
Red
Material
Plastic
Material Type
Cross-Linked Polyethylene
PipeTubing Size
1/2 in
Schedule Class
SDR9
Electrical & Operational Information
Maximum Temperature
210
Warranty & Product Information
Application
Heating and Cooling
ASTM
ASTM F876, ASTM F877
CSA Certified
CSA B137.5
ISO
ISO 9001
Type
R106596777