This product requires certification to purchase.

1-1/2 in. x 20 ft. Polyethylene Pipe

REHAU

Raupex® 1-1/2 in. x 20 ft. Polyethylene Pipe

  • Fast #
  • Part #R136293020
  • Item #7099737
  • Manufacturer Part #136293-020
3.9 out of 5 Customer Rating
Brand image
REHAU

Raupex® 1-1/2 in. x 20 ft. Polyethylene Pipe

  • Fast #
  • Part #R136293020
  • Item #7099737
  • Manufacturer Part #136293-020
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-876
CSA Certified:
CSA B-137.5, CSA B-214
Collection:
Raupex®
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed:
No
ISO:
ISO 9001
Length:
20 ft
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1-1/2 in
UL Listed:
No