This product requires certification to purchase.

1 in. x 100 ft. Polyethylene Pipe

REHAU

Raupex® 1 in. x 100 ft. Polyethylene Pipe

  • Fast #
  • Part #R235381101
  • Item #7489911
  • Manufacturer Part #235381-101
3.6 out of 5 Customer Rating
Brand image
REHAU

Raupex® 1 in. x 100 ft. Polyethylene Pipe

  • Fast #
  • Part #R235381101
  • Item #7489911
  • Manufacturer Part #235381-101
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-876, ASTM F-877
CSA Certified:
CSA B-137.5
Collection:
Raupex®
Color Finish Name:
Blue
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed:
No
ISO:
ISO 9001
Length:
100 ft
Material:
Plastic
Material Type:
Polyethylene
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1 in
UL Listed:
No