This product requires certification to purchase.

1 in. x 100 ft. Polyethylene Pipe

REHAU

Raupex® 1 in. x 100 ft. Polyethylene Pipe

  • Fast #
  • Part #R235381102
  • Item #7489937
  • Manufacturer Part #235381-102
5 out of 5 Customer Rating
Brand image
REHAU

Raupex® 1 in. x 100 ft. Polyethylene Pipe

  • Fast #
  • Part #R235381102
  • Item #7489937
  • Manufacturer Part #235381-102
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
100 ft
Characteristics & Features
Collection
Raupex®
Color Finish Name
Red
Material
Plastic
Material Type
Polyethylene
PipeTubing Size
1 in
Warranty & Product Information
ASTM
ASTM F-876, ASTM F-877
CSA Certified
CSA B-137.5
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF
NSF 14, NSF 61
NSF Certified
Yes
UL Listed
No