This product requires certification to purchase.

1 in. x 20 ft. Plastic Pipe

REHAU

Raupex® 1 in. x 20 ft. Plastic Pipe

  • Fast #
  • Part #R136011020
  • Item #7489939
  • Manufacturer Part #136011-020
4.6 out of 5 Customer Rating
Brand image
REHAU

Raupex® 1 in. x 20 ft. Plastic Pipe

  • Fast #
  • Part #R136011020
  • Item #7489939
  • Manufacturer Part #136011-020
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
20 ft
Wall Thickness
0.125 in
Characteristics & Features
Collection
Raupex®
Material
Plastic
Material Type
PEX
PipeTubing Size
1 in
Schedule Class
SDR 9
Warranty & Product Information
Application
Construction, Automotive, Plumbing
ASTM
ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5, CSA B214
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No