This product requires certification to purchase.

2 in. x 20 ft. Plastic Pipe in White

REHAU

Raupex® 2 in. x 20 ft. Plastic Pipe in White

  • Fast #
  • Part #R132591023
  • Item #7489924
  • Manufacturer Part #132591-023
5 out of 5 Customer Rating
Brand image
REHAU

Raupex® 2 in. x 20 ft. Plastic Pipe in White

  • Fast #
  • Part #R132591023
  • Item #7489924
  • Manufacturer Part #132591-023
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
2-1/8 in
Length
20 ft
Wall Thickness
0.236 in
Characteristics & Features
Collection
Raupex®
Color Finish Name
White
Material
Plastic
Material Type
PEX
PipeTubing Size
2 in
Schedule Class
SDR 9
Warranty & Product Information
Application
Construction, Automotive, Plumbing, Potable Water
ASTM
ASTM F-876, ASTM F-877, ASTM F-2657, ASTM F-2023
CSA Certified
CSA B137.5
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No