This product requires certification to purchase.

3/4 in. x 100 ft. Plastic Pipe in Red

REHAU

Raupex® 3/4 in. x 100 ft. Plastic Pipe in Red

  • Fast #
  • Part #R235371102
  • Item #7489899
  • Manufacturer Part #235371-102
3.1 out of 5 Customer Rating
Brand image
REHAU

Raupex® 3/4 in. x 100 ft. Plastic Pipe in Red

  • Fast #
  • Part #R235371102
  • Item #7489899
  • Manufacturer Part #235371-102
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
7/8 in
Length
100 ft
Wall Thickness
0.097 in
Characteristics & Features
Collection
Raupex®
Color Finish Name
Red
Material
Plastic
Material Type
PEX
PipeTubing Size
3/4 in
Schedule Class
SDR 9
Warranty & Product Information
Application
Construction, Automotive, Plumbing, Potable Water
ASTM
ASTM F-876, ASTM F-877, ASTM F-2657, ASTM F-2023
CSA Certified
CSA B137.5
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No