3/4 in. x 100 ft. Polyethylene Pipe
Raupex® 3/4 in. x 100 ft. Polyethylene Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- CSA Certified:
- CSA B-137.5
- Collection:
- Raupex®
- Color Finish Name:
- White
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4 in
- UL Listed:
- No