3/4 in. x 300 ft. PEX Oxygen Barrier Tubing Coil in Red
Raupex® 3/4 in. x 300 ft. PEX Oxygen Barrier Tubing Coil in Red
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- Application:
- Heating and Cooling
- CSA Certified:
- CSA B-137.5
- Collection:
- Raupex®
- Color Finish Name:
- Red
- Diameter - Outside:
- 7/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 210
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- SDR 9
- UL Listed:
- No
- Wall Thickness:
- 0.07 in