This product requires certification to purchase.

3/4 in.x 300 Coil RAUPEx PRE-SLV Reducing

REHAU

Raupex® 3/4 in.x 300 Coil RAUPEx PRE-SLV Reducing

  • Fast #
  • Part #R106394777
  • Item #10273135
  • Manufacturer Part #106394-777
4.7 out of 5 Customer Rating
Brand image
REHAU

Raupex® 3/4 in.x 300 Coil RAUPEx PRE-SLV Reducing

  • Fast #
  • Part #R106394777
  • Item #10273135
  • Manufacturer Part #106394-777
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3/4 inch RAUPEX White UV Shield Pre-Sleeved Red, 300 ft
  • This 3/4 inch RAUPEX White UV Shield Pre-Sleeved Red offers 300 ft of durable, UV-protected tubing ideal for both professional tradespeople and DIY enthusiasts
  • Requires Certification

Documents

Dimensions & Measurements
Length
300 ft
Pressure - Maximum
150 psig
Wall Thickness
97/1000 in
Characteristics & Features
Collection
Raupex®
Color Finish Name
Red
Material
Plastic
Material Type
Cross-Linked Polyethylene
PipeTubing Size
3/4 in
Schedule Class
SDR9
Electrical & Operational Information
Maximum Temperature
210
Warranty & Product Information
Application
Heating and Cooling
ASTM
ASTM F876, ASTM F877
CSA Certified
CSA B137.5
ISO
ISO 9001
Type
R106394777