This product requires certification to purchase.

39/100 in. x 1000 ft. Polyethylene Pipe

REHAU

Raupex® 39/100 in. x 1000 ft. Polyethylene Pipe

  • Fast #
  • Part #R136549001
  • Item #4917157
  • Manufacturer Part #136549-001
4.1 out of 5 Customer Rating
Brand image
REHAU

Raupex® 39/100 in. x 1000 ft. Polyethylene Pipe

  • Fast #
  • Part #R136549001
  • Item #4917157
  • Manufacturer Part #136549-001
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Raupex®
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed:
No
ISO:
ISO 9001
Length:
1000 ft
Material:
Plastic
Material Type:
Polyethylene
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
39/100 in
UL Listed:
No