47 in. Heat Transfer Plate
Raupex® 47 in. Heat Transfer Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Raupex®
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 47 in
- Material:
- Aluminum
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 8-7/10 in