5/8 in. x 400 ft. PEX-A Tubing Coil in Red
Raupex® 5/8 in. x 400 ft. PEX-A Tubing Coil in Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- Application:
- Heating and Cooling
- CSA Certified:
- CSA B-137.5
- Collection:
- Raupex®
- Color Finish Name:
- Red
- Diameter - Outside:
- 3/4 in
- ISO:
- ISO 9001
- Length:
- 400 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- Maximum Temperature:
- 210
- PipeTubing Size:
- 5/8 in
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- SDR 9
- Wall Thickness:
- 0.083