500 ft. x 1 in. Plastic Tubing in White
Raupex® 500 ft. x 1 in. Plastic Tubing in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-876, ASTM F-877, ASTM PPI TR-3
- CSA Certified:
- CSA B137.5
- Collection:
- Raupex®
- Color Finish Name:
- White
- Length:
- 500
- Material:
- Plastic
- Material Type:
- PEX
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1