Speed Plastic Mat
Raupex® Speed Speed Plastic Mat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Speed Plastic Mat
Documents
Specifications
- Collection:
- Raupex® Speed
- Height:
- 3/5 in
- Length:
- 70-53/100 ft
- Material:
- Plastic
- Product Type:
- Mat
- Width:
- 3-1/10 ft