1-3/8 in. Plastic Staple (Box of 400)
Rautack™ 1-3/8 in. Plastic Staple (Box of 400)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Rautack™
- Length:
- 1-3/8 in
- Material:
- Plastic
- Package Quantity:
- Box of 400
- Tool Type:
- Staple
- UL Listed:
- No