2-1/2 in. 150# Alloy Steel Nut
2-1/2 in. 150# Alloy Steel Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI B18.2.1
- ASME:
- ASME B18.2.1
- ASTM:
- ASTM A-193 Grade 2H
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Nut
- Material:
- Alloy Steel
- Pressure Class:
- 150#