This product requires certification to purchase.

2-63/100 in. 30A Option Power Inlet Box

Reliance Contol

2-63/100 in. 30A Option Power Inlet Box

  • Fast #
  • Part #GPB30
  • Item #2343440
  • Manufacturer Part #PB30
5 out of 5 Customer Rating
Brand image
Reliance Contol

2-63/100 in. 30A Option Power Inlet Box

  • Fast #
  • Part #GPB30
  • Item #2343440
  • Manufacturer Part #PB30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2-63/100 in
Height
6 in
Width
4 in
Characteristics & Features
Color Finish Name
Grey
Electrical & Operational Information
AMP
30
Warranty & Product Information
UL Listed
Yes
UPC
851890000089