12 in. Fiberglass Receptor Bowl with 6 in. Outlet
12 in. Fiberglass Receptor Bowl with 6 in. Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 6 in outlet
- 4.00 to 5.00 ft manhole diameter
Specifications
- Application:
- Well
- Color Finish Name:
- White
- Fitting Size 1:
- 8
- Fitting Size 2:
- 6
- Fitting Sizes:
- 8 in x 6 in
- Height:
- 8-4/5
- Length:
- 15-1/2
- Material:
- Fiberglass
- Width:
- 16