4 in. Stainless Steel Bracket
4 in. Stainless Steel Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Support the pipe fully
- Non corrosive-304 stainless steel or 316 stainless steel
- Durable-1-1/2" through 4" wide 11 gauge bands-3/8" dia. 18-8 hardware
- Easy to install
- Fully adjustable to fit irregular surfaces
- Safe, no protruding hardware
- CNC laser cut for accuracy and quality control
- Attach with 3/8 in stainless steel bolts in non-corrosive shields
Documents
Specifications
- Application:
- Plastic Pipe
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Gauge (metal):
- 11
- Material:
- Stainless Steel
- Material Type:
- 18-8, 304
- Product Type:
- Bracket
- UL Listed:
- No
- Width:
- 1-1/2