8 in. Fiberglass Drop Bowl
8 in. Fiberglass Drop Bowl
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 10 in outlet
- 4.00 to 5.00 ft Manhole Diameter
Documents
Specifications
- Color Finish Name:
- White
- Fitting Size 1:
- 8
- Fitting Sizes:
- 8 in
- Height:
- 11-1/2
- Material:
- Fiberglass
- Width:
- 18