This product requires certification to purchase.

23-3/5 in. Double Blade Ultra Hygiene Squeegee

Remco Products

Vikan 23-3/5 in. Double Blade Ultra Hygiene Squeegee

  • Fast #
  • Part #R77144
  • Item #7442582
  • Manufacturer Part #R77144
5 out of 5 Customer Rating
Brand image
Remco Products

Vikan 23-3/5 in. Double Blade Ultra Hygiene Squeegee

  • Fast #
  • Part #R77144
  • Item #7442582
  • Manufacturer Part #R77144
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • The double-blade non-porous rubber design of this squeegee is effective in removing water from all types of floors; tiles, epoxy, cement
  • It is very efficient in large food production facilities on walk ways and expansive areas
  • The cartridge system blades can be removed for easy cleaning and replaced when worn out, making the model a very economical hygienic option
  • Replacement squeegee blade: series 7734
  • Constructed with rubber blade and polypropylene block
  • Made with FDA compliant raw materials
  • Length: 24"
  • Requires Certification

Specifications

Collection:
Vikan
Color Finish Name:
Red
Height:
4-3/10 in
Length:
23-3/5 in
Material:
Plastic, Rubber
Material Type:
Polypropylene
Width:
3-7/10 in