24 x 1/2 in. Framed Mirror Rectangular
Danske 24 x 1/2 in. Framed Mirror Rectangular
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Danske
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Glass
- Mirror Edge:
- Beveled Edge
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Size:
- 36 in x 24 in x 1/2 in
- Style:
- Contemporary
- UPC:
- 772349674272
- Weight:
- 20.7 lb
- Width:
- 1/2 in