35-1/2 x 1/2 x 23-1/2 in. Polished Edge Arched Frameless Mirror in Mirror
Faiza 35-1/2 x 1/2 x 23-1/2 in. Polished Edge Arched Frameless Mirror in Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With an arched top, this mirror design brings a timeless elegance to the home
- Equally suited for the traditional and modern space, its frameless structure holds no limitations
- At 23.5 inches in width and 35.5 in length, it takes in the full image in its midst
Specifications
- Collection:
- Faiza
- Color Finish Category:
- Clear
- Color Finish Name:
- Mirror
- Height:
- 35-1/2 in
- Length:
- 1/2 in
- Material:
- Glass, Wood
- Material Type:
- MDF
- Mirror Edge:
- Polished Edge
- Product Type:
- Frameless Mirror
- Shape:
- Arched
- Size:
- 1/2 in x 23-1/2 in x 35-1/2 in
- Style:
- Modern
- UPC:
- 772349886989
- Weight:
- 7.3 lb
- Width:
- 23-1/2 in