This product requires certification to purchase.

24 x 36 in. Flat Edge Rectangular Framed Mirror in Matte Black

Ren-Wil

Glencoe 24 x 36 in. Flat Edge Rectangular Framed Mirror in Matte Black

  • Fast #
  • Part #RMT2533
  • Item #9957957
  • Manufacturer Part #MT2533
3.8 out of 5 Customer Rating
Brand image
Ren-Wil

Glencoe 24 x 36 in. Flat Edge Rectangular Framed Mirror in Matte Black

  • Fast #
  • Part #RMT2533
  • Item #9957957
  • Manufacturer Part #MT2533
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Iron
  • Powder coated matte black
  • 2-way hanging
  • Net weight: 23.8 lb
  • Gross weight: 35.6 lb
  • Requires Certification

Specifications

Collection:
Glencoe
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1 in
Height:
36 in
Installation Type:
Horizontal, Vertical, Wall Mount
Lighting Style:
Modern
Material:
Iron, Wood
Material Type:
MDF
Mirror Edge:
Flat Edge
Product Type:
Framed Mirror
Shape:
Rectangular
Size:
1 in x 24 in x 36 in
UPC:
772349887474
Weight:
23.8 lb
Width:
24 in