This product requires certification to purchase.

24 x 1/2 in. Framed Mirror Oval in Silver Tones

Ren-Wil

Yen 24 x 1/2 in. Framed Mirror Oval in Silver Tones

  • Fast #
  • Part #RMT638
  • Item #4338494
  • Manufacturer Part #MT638
5 out of 5 Customer Rating
Brand image
Ren-Wil

Yen 24 x 1/2 in. Framed Mirror Oval in Silver Tones

  • Fast #
  • Part #RMT638
  • Item #4338494
  • Manufacturer Part #MT638
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Yen
Color Finish Category:
Silver Tones
Color Finish Name:
Mirror
Height:
36 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Glass
Product Type:
Framed Mirror
Shape:
Oval
Size:
36 in x 24 in x 1/2 in
UPC:
772349523273
Weight:
16 lb
Width:
1/2 in