16 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed Satin
16 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A smaller, single-bowl, undermount basin, designed as a bar sink for the entertainment area or as a food prep sink in the kitchen
- If the main sink in a kitchen is already a 3/4-inch, corner-radius style, the R1-1042 could be the perfect visual match, while it provides an extra work area
- Not only is its practical design an attractive feature, but it also has plenty of depth. Overall, the R1-1042 measures 16" x 18" x 9"; with a heavy-duty, 18-gauge thickness
- In addition to its stain and rust resistance, this sink is fully insulated, ensuring a quiet and functioning basin covered under a limited lifetime warranty
- Template and mounting hardware are included
- Included is a fine-grained cutting board, custom-made to fit this basin
- Created from the rubberwood tree, a natural hardwood, it is naturally mold and moisture resistant
- Additionally, a groove along its perimeter channels away any runoff
- To protect the sink's surface from scratches or dents, one superior-quality, custom-fitted, stainless steel grid is included
- Its removable rubber feet raise it slightly above the bottom of the sink
Specifications
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 18
- Length:
- 16
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 14-1/8 in x 16 in x 9 in
- Sink Depth:
- 9
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- UPC:
- 841412152655
- Width:
- 18