30 x 16 in. 16 ga No Hole Stainless Steel 1 Bowl Drop-in Kitchen Sink in Brushed Satin
30 x 16 in. 16 ga No Hole Stainless Steel 1 Bowl Drop-in Kitchen Sink in Brushed Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A spacious single-bowl, undermount sink with sweeping corners and an offset drain
- The R1-1040-16 is constructed from a single sheet of high-quality 304 steel
- It measures 30" x 18" x 8 1/2" with a heavy-duty 16-gauge thickness
- Featuring an alluring brushed satin finish, it is rust and stain-resistant, insulated, quiet, and guaranteed by a limited lifetime warranty
- Template and mounting hardware are included
- Also included is a fine-grained cutting board, custom-made to fit this basin
- Created from the rubberwood tree, a natural hardwood, it is mold and moisture resistant
- Additionally, a groove along its perimeter channels away any runoff
- To protect the sink surface from scratches or dents, one custom-fitted, stainless steel grid is included
- The removable rubber feet raise them slightly above the bottom of the sink
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 28-1/8 in x 16 in x 8-1/2 in
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 30 in x 16 in
- UPC:
- 841412151375