33 x 22 in. 1 Hole Quartz 2 Bowl Drop-in Kitchen Sink in Carbon
33 x 22 in. 1 Hole Quartz 2 Bowl Drop-in Kitchen Sink in Carbon
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A carbon-colored, composite sink with two offset basins each with slightly bowed backsides and a low divide between them
- It has a wide-rimmed perimeter, and a ledge along the back with scored faucet and accessory holes
- The R3-2008-Carbon is constructed from a unique blend of ground quartz (80%), acrylic (20%)
- Overall, this top mount sink measures 33" x 22" x 10 1/2"
- Its deep basins are inherently quiet, stain-resistant, scratch-resistant, and even heat-resistant to temperatures up to 550 degrees
- It is guaranteed by a limited lifetime warranty, with template and mounting hardware included
- To protect the sink surface from scratches or dents, two superior-quality, custom-fitted, stainless steel grids are included
- The removable rubber feet raise them slightly above the bottom of the sink. Included is one strainer to catch random waste, and one flange for use with a disposal; both in a matching concrete finish
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Carbon
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Material Type:
- Quartz
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Specialty
- Sink Bowl Size, Left:
- 16 in x 19-1/4 in x 9-1/4 in
- Sink Bowl Size, Right:
- 12 in x 16-1/2 in x 9-1/4 in
- Sink Depth:
- 10-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 841412152150