This product requires certification to purchase.

33 x 22 in. 1 Hole Quartz 2 Bowl Drop-in Kitchen Sink in Concrete

Rene Sinks

33 x 22 in. 1 Hole Quartz 2 Bowl Drop-in Kitchen Sink in Concrete

  • Fast #
  • Part #RR32008CONSTCGF
  • Item #9299564
  • Manufacturer Part #R3-2008-CON-ST-CGF
5 out of 5 Customer Rating
Rene Sinks

33 x 22 in. 1 Hole Quartz 2 Bowl Drop-in Kitchen Sink in Concrete

  • Fast #
  • Part #RR32008CONSTCGF
  • Item #9299564
  • Manufacturer Part #R3-2008-CON-ST-CGF
5 out of 5 Customer Rating

X Points

Color Finish Name: Concrete Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A concrete-colored, composite sink with two offset basins each with slightly bowed backsides and a low divide between them
  • It has a wide-rimmed perimeter, and a ledge along the back with scored faucet and accessory holes
  • The R3-2008-Concrete is constructed from a unique blend of ground quartz (80%), acrylic (20%)
  • Its deep basins are inherently quiet, stain-resistant, scratch-resistant, and even heat-resistant to temperatures up to 550 degrees
  • It is guaranteed by a limited lifetime warranty, with template and mounting hardware included
  • To protect the sink surface from scratches or dents, two superior-quality, custom-fitted, stainless steel grids are included
  • The removable rubber feet raise them slightly above the bottom of the sink. Included is one strainer to catch random waste, and one flange for use with a disposal; both in a matching concrete finish
  • Overall, this top mount sink measures 33" x 22" x 10 1/2"
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Concrete
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Material Type:
Quartz
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Global
Shape:
Specialty
Sink Bowl Size, Left:
16 in x 19-1/4 in x 9-1/4 in
Sink Bowl Size, Right:
12 in x 16-1/2 in x 9-1/4 in
Sink Depth:
10-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in
UPC:
841412152211