This product requires certification to purchase.

18-1/4 x 13 in. Rectangular Undermount Bathroom Sink in Biscuit

Rene Sinks

18-1/4 x 13 in. Rectangular Undermount Bathroom Sink in Biscuit

  • Fast #
  • Part #RR21007BPUDC
  • Item #9299527
  • Manufacturer Part #R2-1007-B-PUD-C
5 out of 5 Customer Rating
Rene Sinks

18-1/4 x 13 in. Rectangular Undermount Bathroom Sink in Biscuit

  • Fast #
  • Part #RR21007BPUDC
  • Item #9299527
  • Manufacturer Part #R2-1007-B-PUD-C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This attractive biscuit-colored porcelain basin is designed to be mounted under the counter in a flush, positive, or negative reveal
  • The R2-1007-B is constructed of solid porcelain but with a special additional enamel added at the end of its firing, turning it into a hardened true vitreous China
  • On its own, porcelain is both beautiful and durable, but the additional vitreous China coating creates an even more impervious and sanitary surface
  • This rectangular basin measures 18 1/4" x 13" x 7 7/8" with a center set drain and overflow
  • Included is a spring-loaded pop-up drain which can be opened or closed with a simple press to its chrome dome
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Opening:
1-1/4 in
Length:
18-1/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
16-3/8 in x 11 in
Sink Depth:
7-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
UPC:
841412153058
Width:
13 in